1.888.978.7759
81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black

Availability: Usually ships same day.
Item #: WB239193FBK
qty Price
1-2 $746.95 ea.
3+ $671.95 ea.

Product Information
Complete Freestanding Orbit Computer Kiosk
81"H Freestanding Unit with VESA Mounts

This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81"H center post and 2 VESA universal flat panel screen mounts. Black powder coat finish on rugged steel surfaces. Easy assembly.
The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30" or 40"H.
The CPU/power supply holders adjust to hold items up to 9"W securely and include non-skid cushions to prevent marring.
The super strong 5" x 5" steel center post with freestanding base measures 41"W x 45"D. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H.
The 2 VESA mounts, which accommodate any flat panel monitor from 10-30", mount at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post.

Watch Video Below


Product Specifications
WIDTH INCHES 41
HEIGHT INCHES 81
DEPTH INCHES 45
COLOR FINISH Black
ASSEMBLY Unassembled
TYPE Workstation Kit
WEIGHT LBS 250
MOUNT TYPE Freestanding
DESCRIPTION 81"H Freestanding Kiosk with VESA
CONSTRUCTION Steel

Photo Gallery
81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black 81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black 81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700