1.888.978.7759
96 x 96 Manual Wall Matte White Fabric Square Format Projector Screen

Availability: Usually ships in 3 to days
Item #: WBB431478
Price: $193.95

Product Information
The Buhl WS-W96 is a 96"X 96" wall or ceiling mounted projection screen that's perfect for classroom, business and home theater applications. It features a durable flame retardant and mildew resistant screen material with superior reflectivity and a matte white surface, rolled into a rugged metal case. A 1" boarder is incorporated in the screen surface. Buhl wall screens are perfect for all mobile applications including computer, video, slide and overhead projection in the office, classroom and home theater.

Product Features:

  • Attractive and practical spring-roller screen
  • Metal case with dove white color, simple slim-line design
  • Durable construction with matching sturdy end caps
  • Easy assemble method, suitable for both wall and ceiling hung
  • 1"black masking border to assure best video image
  • Unique self-locking system to assure reliable locking, quite smooth operation
  • Patented design eliminates friction between viewing surface and metal parts
  • Inner aluminum axle to assure no deform surface after longtime use
  • Flame retardant, mildew resistant, matte white fabric
Screen Fabric Information:

  • Matte White
  • The most versatile screen surface and the premier choice when ambient light is controllable. It evenly distributes light over a wide viewing area while colors remain bright and life-like, with no shifts in hue. Screen surface can be cleaned with mild soap and water. Flame retardant and mildew resistant.
Product Specifications
WIDTH INCHES 96
HEIGHT INCHES 96
COLOR FINISH Matte White
BRAND Buhl Industries
CONSTRUCTION Fabric & Steel
DESCRIPTION Manual Wall Projector Screen
MANUFACTURERS PART NUMBER WS-W96
MOUNT TYPE Wall / Ceiling
FORMAT Square

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 21, 2012
Reviewed by: GARY (Hillsboro, OH)
Customer Rating:
Screen
Great projector screen for the money.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700