1.888.978.7759
96 x 54 Innsbruck Matte White Fabric HDTV Format Projector Screen

Availability: Usually ships in 3 to 6 days
Item #: WBB431514
Price: $448.95

Product Information
Buhl Innsbruck Electric Wall Screens are the perfect choice for applications which require an electric screen but where a recessed installation is not desired or feasible. All Buhl Innsbruck Electric Screens feature the convenience of an RF remote control for screen operation. The versatile bracket system can be used for either wall or ceiling mounting.

Product Features:

  • Ideal for applications where a recessed installation is not desired or feasible
  • Universal spring-loaded brackets attached to rear of screen case, can be used for either wall or ceiling mounting
  • Newly designed tubular motor is CE and UL Listed
  • Screen surface can be cleaned with mild soap and water, and is flame retardant and mildew resistant
  • RF remote control included
  • White aluminum housing blends into any decor
  • One year warranty
Screen Fabric Information:

  • Matte White
  • The most versatile screen surface and the premier choice when ambient light is controllable. It evenly distributes light over a wide viewing area while colors remain bright and life-like, with no shifts in hue. Screen surface can be cleaned with mild soap and water. Flame retardant and mildew resistant.
Product Specifications
WIDTH INCHES 96
HEIGHT INCHES 54
COLOR FINISH Matte White
BRAND Buhl Industries
CONSTRUCTION Fabric & Steel
DESCRIPTION Innsbruck Electric Projector Screen
MANUFACTURERS PART NUMBER HDSR10086
MOUNT TYPE Wall / Ceiling
FORMAT HDTV

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700