1.888.978.7759
Portable CD, Cassette and AM/FM Radio Boom Box

Availability: Usually ships in 3 to 6 days
Item #: WBB431543
Price: $93.95

Product Information
The Hamilton MPC-5050 Portable Boom Box offers superb functionality and heavy-duty design that will be hard to match. The MPC-5050 features a fully programmable CD player, cassette recorder, microphone input, and a built-in AM/FM radio tuner. The MPC-5050 is designed and built to withstand the rigors of classroom use while providing high quality sound.

Product Features:

  • Programmable CD Player w/repeat play
  • Built-in cassette recorder, records from CD or built-in microphone
  • Receives AM/FM stereo broadcasts
  • Dual Power: AC or 8" size batteries
  • Headphone input
  • Stylish silver/blue housing
  • Output Power: 4W RMS
  • Dimensions (WxHxD) 14 x 10 x 8", 7 lbs
  • Runs on AC or DC (8 D-Type Batteries, not included)
Product Specifications
COLOR FINISH Sliver/Blue
BRAND Hamilton Electronics
CONSTRUCTION Plastic & Electronics
DESCRIPTION CD Boombox Stereo AM/FM Radio & Cassette Recorder
MANUFACTURERS PART NUMBER MPC-5050
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700