Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Extended Surface Cartridge Filter Aero-Cell S Ac85S-D 24X24X12
Availability: Usually ships in 14 to 17 days Stock No:WBB432371
Price: $81.95
Product Information
Purolator Extended Surface Cartridge Filter Aero-Cell S Ac85S-D 24X24X12
Purolator's aero-Cell S rigid box filter is engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainers and special external wire media support. A high surface area to depth ration provides the maximum amount of effective filter media in areas of minimum in line duct space.
Product Specifications
BRAND
Purolator
NOMINAL WIDTH INCHES
24
NOMINAL DEPTH INCHES
12
NOMINAL HEIGHT INCHES
24
WEIGHT LBS
18
CFM CAPACITY 500 FPM
2000
RESIST IN. W.G. 500 FPM
0.62
MERV
13
STYLE
85% Series
PACKAGE QUANTITY
1
MANUFACTURERS PART NUMBER
AC85S-D 24X24X12
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700