Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
V-Bank Cartridge Filter Serva-Cell 2Vs Sl2Vs95F 24X24X12 D
Availability: Usually ships in 14 to 17 days Stock No:WBB433323
Price: $74.95
Product Information
Purolator V-Bank Cartridge Filter Serva-Cell 2Vs Sl2Vs95F 24X24X12 D
SERVA-CELL 2VS filters offer and excellent option for applications currently using rigid cell style extended surface filters. They are a good replacement for corrugated separator style or supported pleat style rigids. Serva Cell 2VS filters are made of all plastic construction, are made of 100% synthetic media. Serva-Cell 2VS filters are fully incinerable and moisture and chemical resistant. Serva Cell 2VS filters are low in resistance, light weight and rated U.L. Class 1.
Product Specifications
BRAND
Purolator
NOMINAL WIDTH INCHES
24
NOMINAL DEPTH INCHES
12
NOMINAL HEIGHT INCHES
24
WEIGHT LBS
9.5
CFM CAPACITY 500 FPM
2000
RESIST IN. W.G. 500 FPM
0.46
MERV
14
STYLE
95 Series
PACKAGE QUANTITY
1
MANUFACTURERS PART NUMBER
SL2VS95F 24x24x12 D
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700