Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Multi-Pocket Bag Filter Serva-Pak Sp8505 24X12X19
Availability: Usually ships in 14 to 17 days Stock No:WBB433767
Price: $38.95 ea.(Sold in qty. of 8)
Product Information
Purolator Multi-Pocket Bag Filter Serva-Pak Sp8505 24X12X19
The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. Available in a variety of filter efficiencies, sizes and capacities, the SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2.
Product Specifications
BRAND
Purolator
NOMINAL WIDTH INCHES
24
NOMINAL DEPTH INCHES
19
NOMINAL HEIGHT INCHES
12
WEIGHT LBS
24.5
MERV
13
NUMBER OF POCKETS
5
STYLE
85% Series
PACKAGE QUANTITY
8
MANUFACTURERS PART NUMBER
SP8505 24X12X19
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700