Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
NSI 1847AZL 120V SPST 10A Astronomic Momentary Reserve Power
Availability: Usually ships in 5 to 8 days Stock No:WBB434499
Price: $1,146.00
Product Information
120V SPST 10A Astronomic Momentary Reserve Power
Made of general purpose (NEMA 1) drawn steel with beige enamel for long lasting durability. Provides solid state circuit to drive two high-capacity dry contacts to either ON or OFF contactor coil terminals. For mechanically-held contactors and low-voltage remote controls. Color finish is Grey. Width is 6-1/2". Depth is 3".
Product Specifications
COLOR FINISH
Grey
DEPTH INCHES
3
HORSE POWER
1/2
MANUFACTURERS PART NUMBER
1847AZL
WIDTH INCHES
6-1/2
WATTAGE TUNGSTEN
1250W
CORD LENGTH INCHES
18
NUMBER OF OUTLETS
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700