Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
MarkerBoard Activity Table 24" x 60" Rectangle, Standard Adjustable Height
Availability: Usually ships in 28 to 31 days Stock No:WB277101
Quantity Discount
QTY
Price
1-5
$135.95 ea.
6+
$127.95 ea.
Product Information
HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES 24" x 60" Rectangular Table - Standard Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
24
HEIGHT INCHES
20-1/2 to 29-1/2
COLOR FINISH
High-Gloss White
CAPACITY LBS
300
BRAND
Allied
FRAME CONSTRUCTION
Steel
FRAME COLOR
Black/Chrome
TOP CONSTRUCTION
1-1/8" Thick High Pressure Dry-Erase Laminate
SHAPE
Rectangle
PACKAGE QUANTITY
1
LEG TYPE
Standard
LIMITED WARRANTY
30 Years
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700