Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Window Air Conditioner - Global - MWK-12CRN1-BJ8 - 12000 BTU

Window Air Conditioner  - Global - MWK-12CRN1-BJ8 -  12000 BTU
Availability: Usually ships same day
Stock No: WB246537
FREE Shipping
Price: $279.00


Product Information
ENERGY STAR RATED GLOBAL WINDOW AIR CONDITIONER
12,000 BTU Cooling Unit
Global window air conditioners offer a lightweight, compact design that fits in most windows to provide efficient cooling. Utilizes environmentally friendly R-410A refrigerant. Features digital temperature display, auto-restart and timer mode. Includes window installation kit and remote control for ease of use. Ionizer brings in fresh air with negative oxygen ions to eliminate dust and smoke and increase health. Features sleep mode and an LED display. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor, Service Center carry-in service.

User Manual - Model 246537


Watch Product Video


Product Specifications
BRAND Global
WIDTH INCHES 22-5/8
DEPTH INCHES 21-7/16
HEIGHT INCHES 15-3/8
WEIGHT LBS 68
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Fabricated Metal
BTU COOLING 12,000
BTU HEATING ----
CFM HIGH 265
SPEEDS 3
REFRIGERANT R410A
COOLING SQUARE FEET 550
TEMPERATURE RANGE COOLING (F°) 62° to 86°
ENERGY EFFICIENCY RATING (EER) 10.8
VOLTAGE 115
AMPS COOLING 10.2
WATTS COOLING 1,110
DECIBELS (DBA) 60/57/52
ENERGY STAR RATED Yes
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Internal System
MODEL 246537

Photo Gallery
Global Window Air Conditioner 8000 BTU 
 
Global Window Air Conditioner 8000 BTU 
 
Global Window Air Conditioner 8000 BTU 
 
Global Window Air Conditioner 8000 BTU Global Window Air Conditioner  Global Window Air Conditioner  Global Window Air Conditioner 12000 BTU
Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU
Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU Global Window Air Conditioner 12000 BTU
Global Window Air Conditioner 12000 BTU  Global Window Air Conditioner 12000 BTU  Global Window Air Conditioner 12000 BTU  

Customer Reviews
Avg. Review Rating: 2 Reviews
Reviewed On: May 10, 2012
Reviewed by: ronnie (tn)
Customer Rating :
i like having the remote its nice
it blows really cold and does a pretty good job keeping my office cool.
Reviewed On: June 29, 2011
Reviewed by: Global A/C Product Manager (NY)
Customer Rating :
Affordable Cooling
This Global Industrial brand Air Conditioner features the latest industry and environmentally friendly features in an affordable package.  We have included removable, washable air filters to keep air flow fresh, and  4-way directional louvers for versatile air flow, making it easy to direct the air flow. I find that the remote control and digital display make it easy to use and control the unit.  The unit utilizes environmentally friendly R-410A refrigerant to keep air cool and healthy without risk to the environment.  the 12,000 BTU unit cools up to 550 Square Feet and ships fully assembled with all mounting hardware included.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700