Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU

Winchester Gas Furnace W8M040-214 - Single-Stage 80% Efficiency 40000 BTU
Availability: Usually ships in 5 to 8 days
Stock No: WBB436691
Price: $639.00


Product Information
Winchester 80% Efficiency Gas Furnace - 40,000 Btu Input - Multi-Positional

The W8M Series furnace can be installed in upflow or horizontal applications and can be easily converted for downflow applications. The compact cabinet height of only 33" makes the unit perfect for basements, closets, attics, garages and commercial applications. Furnace ships natural gas ready and can be easily converted to use propane gas with the optional LP347 conversion kit. The furnace is air conditioning ready with an adjustable speed blower motor for maximum comfort. All units are factory assembled, wired and tested to assure safe, dependable and economical operation. These furnaces are designed for both residential and commercial installations. Classified for Category I venting. May be common vented with another gas appliance as allowed by the National Fuel Gas Code. Adjustable-speed, maintenance-free direct drive blower that never needs lubrication. Self-diagnostic control module to monitor operation. Tubular aluminized steel heat exchanger. Requires 1/2 in. input to gas valve, dedicated circuit breaker, and 120V wiring with proper polarity and ground. Not for sale in California. Follow the sizing guide for the furnace best suited for your needs. Must be installed by a licensed contractor. 10 Year Limited Warranty. To qualify for the extended 10-Year Limited Parts Warranty, the unit must be registered online at www.upgproductregistration.com within 90 days of purchase for replacement or closing for new home construction. Otherwise, the standard 5-Year Limited Parts Warranty is in effect.

How To Size Furnaces
W8M Tech Guide
W8M User Guide
W8M Installation Manual


Product Specifications
BRAND Winchester
WIDTH INCHES 14-1/2
DEPTH INCHES 29-1/2
HEIGHT INCHES 33
COLOR FINISH Tan
CONSTRUCTION Fabricated Metal
INPUT BTU 40,000
OUTPUT BTU 32,000
CFM HIGH 800
TON 1.5 - 2.0
EFFICIENCY RATING % (AFUE) 80
VOLTAGE 120
FUEL TYPE Natural Gas, Propane Convertible
TYPE Single-Stage
LIMITED WARRANTY YEARS 10
MANUFACTURERS PART NUMBER W8M040-214
Base Model Number B436691



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700