1.888.978.7759
Activity Table, 48" x 96", Kidney, Standard Adj. Height, Green

Availability: Usually ships in 28 to 31 days
Item #: WBB437462
qty Price
1-5 $264.95 ea.
6+ $244.95 ea.

Product Information
Activity Table, 48" x 96", Kidney, Standard Adj. Height, Green

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 48
HEIGHT INCHES 20-1/2 to 29-1/2
COLOR FINISH Green
PACKAGE QUANTITY 1
LEG TYPE Standard
MANUFACTURER PART NUMBER F5496K-G/L2000BKX
SHAPE Kidney
TOP CONSTRUCTION 1-1/8" Thick High Pressure Laminate
FRAME CONSTRUCTION Steel
CAPACITY LBS 300
BRAND Allied
LIMITED WARRANTY 30 Years
FRAME COLOR Black/Chrome

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700