Availability: Usually ships in 5 to 8 days Stock No:WB277269BN
Quantity Discount
QTY
Price
1-24
$57.95 ea.
25+
$53.95 ea.
Product Information
MULTI-PURPOSE STACK CHAIRS Fabric Upholstered Stack Chair with 2" Thick Cushioning
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.
Watch Product Video
Product Specifications
WIDTH INCHES
19-3/4
DEPTH INCHES
22
HEIGHT INCHES
33
COLOR FINISH
Brown
ARM TYPE
Armless
BACK WIDTH INCHES
16
BACK HEIGHT INCHES
16
BRAND
KFI Seating
DESCRIPTION
Multi-Purpose Stack Chair
SEAT WIDTH INCHES
16
SEAT DEPTH INCHES
16
SEAT THICKNESS INCHES
2
UPHOLSTERY
Fabric
FRAME COLOR
Chrome
FRAME CONSTRUCTION
Steel
CAPACITY LBS
250
LIMITED WARRANTY
5 Years
APPLICATION
Stacking
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700