1.888.978.7759
Durable Multi-Purpose Arm Stack Chair - 2" thick Seat Brown Vinyl

Availability: Usually ships in 5 to 8 days
Item #: WB277270BN
qty Price
1-24 $61.95 ea.
25+ $57.95 ea.

Product Information
MULTI-PURPOSE STACK CHAIRS
Vinyl Upholstered Stack Chair with 2" Thick Cushioning & Armrests
Multi-purpose stack chairs are great for virtually any application & environment. Stackable chairs are made using strong 18 gauge x 3/4" square steel framing with an attractive, scratch resistant chrome finish. Frame is reinforced with welded 5/8" support bars on the front and rear legs for extra strength. Protective bumpers prevent marring when stacked. 16" square seat and back feature comfort cushioning for support. Chairs stack up to 12 units high. Includes non-marring floor glides. Meets CA 117 fire code.

Watch Product Video


Product Specifications
WIDTH INCHES 20-3/4
DEPTH INCHES 22
HEIGHT INCHES 33
COLOR FINISH Brown
ARM TYPE Armrest
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 16
BACKREST Mid-Back
BASE 4-Leg
BRAND KFI Seating
DESCRIPTION Multi-Purpose Stack Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT THICKNESS INCHES 2
UPHOLSTERY Vinyl
FRAME COLOR Chrome
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
APPLICATION Stacking
PACKAGE QUANTITY 1
APPLICATION/USAGE Guest/Reception

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700