1.888.978.7759
Sled Base Arm Stack Chair - Gray Fabric

Availability: Usually ships in 5 to 8 days
Item #: WB277275GY
Qty Price
1-24 $84.95 ea.
25+ $79.95 ea.

Product Information
SLED BASE STACK CHAIRS
Fabric Upholstered Stack Chair with Armrests
Sled base stack chairs are designed to protect floor surfaces from wear and tear by dispersing weight. Stack chairs are made using 5/8" x 18 gauge tubular steel frame with support braces on front legs for extra strength. Frame is finished in scratch resistant chrome. Includes non-marring floor glides. Seat measures 16-1/2" x 16-1/2" and features 1-1/2" thick foam cushioning for comfort. Stacks up to 15 chairs high. Meets CA 117 fire code. 5 Year Limited Warranty.

Watch Video Below


Product Specifications
WIDTH INCHES 23
DEPTH INCHES 23
HEIGHT INCHES 31
COLOR FINISH Gray
ARM TYPE Armrest
BACK WIDTH INCHES 17-1/4
BACK HEIGHT INCHES 13
BACKREST Mid-Back
BASE Sled Base
BRAND KFI Seating
DESCRIPTION Sled Base Stack Chair
SEAT WIDTH INCHES 16-5/8
SEAT DEPTH INCHES 16-1/2
SEAT CONSTRUCTION Fabric
UPHOLSTERY Fabric
FRAME COLOR Chrome
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
APPLICATION Stacking
APPLICATION/USAGE Guest/Reception
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700