1.888.978.7759
Heavy Duty Banquet Stacking Chair - Burgundy Fabric /Silver Vein Frame

Availability: Usually ships in 12 to 15 days
Item #: WB277282BY
List Price: $95.00 Save up to 52%
Qty Price
1-24 $50.95 ea.
25+ $45.95 ea.

Product Information
HEAVY DUTY BANQUET STACKING CHAIRS
Fabric Upholstered Stacking Chair
Heavy duty banquet stacking chairs are great for banquet halls, catered halls, cafeterias, lunchrooms and more. Made using 18 gauge steel frame with a powder coat finish. Frame is reinforced with two welded support braces on the sides and one under the seat for extra strength. Generous 16" x 16" seat has 2" thick cushioning for comfort. Cushioned backrest is fully upholstered on both sides and includes a handle cutout for easy lifting. Protective bumpers prevent marring when stacked. Stacks up to 12 high. Meets CA 117 fire code.

Watch Product Video


Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 22
HEIGHT INCHES 33
COLOR FINISH Burgundy
BACK WIDTH INCHES 15
BACK HEIGHT INCHES 18
BACKREST Mid-Back
BRAND KFI Seating
DESCRIPTION Banquet Stacking Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
UPHOLSTERY Fabric
CAPACITY LBS 250
LIMITED WARRANTY 12 Years
APPLICATION Stacking
SEAT CONSTRUCTION Fabric
PACKAGE QUANTITY 1
BASE 4-Leg
ARM TYPE Armless
FRAME CONSTRUCTION Steel
APPLICATION/USAGE Guest/Reception
FRAME COLOR Silver Vein

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700