The BI-TORQ IZ-3WT-16-200-E-A-4 series 1-1/2" NPT (threaded) ball valve features a 3-way (multi-port) bronze ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.
Product Specifications
LENGTH INCHES
6.88
WIDTH INCHES
4.25
HEIGHT INCHES
9.16
BRAND
BI-TORQ
PACKAGE QUANTITY
1
CONSTRUCTION
Valve: Bronze; Actuator: Aluminum
VALVE TYPE
BALL
MANUFACTURER PART NUMBER
IZ-3WT-15-200-E-A-4
VALVE SIZE
1 1/2"
ACTUATED OR MANUAL
ACTUATED
ACTUATOR
ELECTRIC
# OF PORTS
3-WAY
BODY MATERIAL
BRONZE
END CONNECTIONS
NPT
TYPE OF ACTUATION
ON-OFF
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700