Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
10MM P7 400 Ft/DR IRID
Availability: Usually ships in 14 to 17 days Stock No:WBB439571
Price: $2.41 ea.(Sold in qty. of 400)
Product Information
Transport chain is considered the chain of choice for load binding applications. It is also well suited for tie-downs, towing and logging operations. Its strength to pounds ratio exceeds that of Proof Coil and High Test. Transport chain meets Department of Transportation regulations. It is not to be used for overhead lifting. It is not to be used for overhead lifting. Material: High-strength, heat treated steel.
Product Specifications
CAPACITY LBS.
6600
COLOR FINISH
Peer Gold
BRAND
Peerless
CONSTRUCTION
Heat Treated Steel
COUNTRY OF ORIGIN
United States
DESCRIPTION
Full Drum
GRADE
Grade 70
INSIDE LENGTH INCHES
1-3/8
INSIDE WIDTH INCHES
9/16
MANUFACTURERS PART NUMBER
5041453
MATERIAL DIAMETER - CHAIN SIZE
3/8" (10mm)
PACKAGE QUANTITY
400'
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700