Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
12' x 5' Wire Mesh Pallet Rack Guard
Availability: Usually ships in 2 to 5 days Stock No:WB796686
Price: $242.95
Product Information
WIRE MESH PALLET RACK GUARDS
Wire mesh pallet rack guards help prevent materials from falling off racks. Made using 2" x 2" x 8 gauge welded wire mesh with heavy duty angle iron framing for strength and durability. Extension support guards materials on top of pallet racks. Mesh protects materials while allowing easy viewing of inventory. High quality yellow polyurethane paint finish. Guard panels have pre-punched holes for bolting units together using included carriage bolts. Panels are easily attached to Pallet Racks using Spacer Clips or Flush Mount Clips (sold separately). 4 clips required per panel.
Product Specifications
LENGTH INCHES
144
HEIGHT INCHES
60
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BRAND
Wireway Husky
CONSTRUCTION
Steel
DESCRIPTION
12' X 5' Wire Mesh Pallet Rack Guard
MANUFACTURERS PART NUMBER
RGW1205
MODEL
796686
WEIGHT LBS
83
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700