1.888.978.7759
Classic Wood Guest Chair - Full Back, Navy Fabric, Medium Cherry Finish

Availability: Usually ships in 5 to 8 days
Item #: WB277287NV
Price: $231.95

Product Information
CLASSIC WOOD GUEST CHAIRS
Guest Chair with Fully Upholstered Back
Classic wood guest chairs create a traditional style for any office & seating environment. Framing is made of solid birch wood and stained in a cherry wood finish. 1-1/4" x 2-1/4" framing provides superior strength and support. Web fabric upholstered seat has 3" thick cushioning for comfort. Armrests are gracefully curved for added support. Back is contoured for lumbar support. Tapered legs for stability. Meets CAL 117 fire code. Meets ANSI/BIFMA standards. Easy assembly.

Watch Video Below


Product Specifications
WIDTH INCHES 21-3/4
DEPTH INCHES 24
HEIGHT INCHES 33-1/2
COLOR FINISH Navy
BACK HEIGHT INCHES 17
BACK WIDTH INCHES 20-1/4
BRAND KFI Seating
FRAME COLOR Medium Cherry
FRAME CONSTRUCTION Birch Wood
PACKAGE QUANTITY 1
SEAT WIDTH INCHES 20-1/4
SEAT DEPTH INCHES 18
SEAT CONSTRUCTION Fabric
CAPACITY LBS 250
LIMITED WARRANTY 12 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700