Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Master Lock SmoothSpin Combination Padlock, 11/16" Shackle Black Dial
Availability: Usually ships in 7 to 10 days Stock No:WBB439887
Price: $5.70
Product Information
Master Lock SmoothSpin Combination Padlock, 11/16" Shackle Black Dial
SmoothSpin provides easy operation with fingertip twist or thumb-turn dialing. Product Features: No-grip dial lets users simply rub to open - essential for those with difficulty turning dials. Patent Pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. Control key for supervisory access; specify key to match existing system or factory assigned. 2-1/8" (54mm) wide durable die-cast zinc body and dial shield locking mechanism from physical attack. 11/16" (17mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.
Notes :
All Master Lock Locks are NOT Returnable.
Master Lock Lockers' Locks may only be purchased through an official business or organization account.
Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
If you have an Existing key system, the Control Key number must be specified in Key Number field.
If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Product Specifications
WIDTH INCHES
2-1/8
HEIGHT INCHES
11/16
COLOR FINISH
Black
BRAND
Master Lock
CONSTRUCTION
Zinc, Steel Shackle
DOOR HANDLE
All
DOOR HINGED
All
DOOR TYPE
All
LOCK TYPE
Combination Different
LOCKER TIER
All
MANUFACTURERS PART NUMBER
2076
PACKAGE QUANTITY
25
SERIES
2076
SHACKLE DIAMETER INCHES
9/32
SHACKLE INSIDE HEIGHT INCHES
11/16
SHACKLE INSIDE WIDTH INCHES
13/16
SHACKLE MATERIAL
Hardened Steel shackle
TYPE
Combination Different
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700