1.888.978.7759
Master Lock® General Security Combination Padlock, Silver

Availability: Usually ships in 7 to 10 days
Item #: WBB440004
List Price: $9.75 Save: up to 35%
Price: $6.30

Product Information
General Security Combination Padlock, Silver

Simple Combos - easy to dial and remember combinations use only the numbers printed on the dial. Patent Pending BlockGuard Anti-Shim Technology withstands attempts to violate the latch mechanism. Helps mainstream students - matches the look of other locks in the system. Control key for supervisory access; specify key to match existing system or factory assigned. Includes combination chart to facilitate lock system administration. 1-7/8" (48mm) wide double-reinforced stainless steel body withstands abuse. 3/4" (19mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications
WIDTH INCHES 1-7/8
COLOR FINISH Silver
BRAND Master Lock
CONSTRUCTION Steel
DOOR HANDLE All
DOOR HINGED All
DOOR TYPE All
LOCK TYPE Simple Combos
LOCKER TIER All
MANUFACTURERS PART NUMBER 1525EZRC
PACKAGE QUANTITY 1
SERIES 1525
SHACKLE DIAMETER INCHES 9/32
SHACKLE INSIDE HEIGHT INCHES 3/4
SHACKLE INSIDE WIDTH INCHES 13/16
SHACKLE LENGTH INCHES 3/4
SHACKLE MATERIAL Steel
STYLE 3-Number Combo Padlock
TYPE Simple Combos

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700