Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Activity Table, 24" X 48", Half-Round, Standard Adj. Height, Walnut
Availability: Usually ships in 28 to 31 days Stock No:WBB440172
Quantity Discount
QTY
Price
1-5
$94.95 ea.
6+
$87.95 ea.
(Sold in quantities of 2)
Product Information
Activity Table, 24" X 48", Half-Round, Standard Adj. Height, Walnut
The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
24
HEIGHT INCHES
20-1/2 to 29-1/2
COLOR FINISH
Walnut
CAPACITY LBS
300
CAPACITY
Seats 4
BRAND
Allied
FRAME CONSTRUCTION
Steel
FRAME COLOR
Black/Chrome
TOP CONSTRUCTION
1-1/8" Thick High Pressure Laminate
SHAPE
Half-Round
PACKAGE QUANTITY
2
LEG TYPE
Standard
LIMITED WARRANTY
30 Years
MANUFACTURER PART NUMBER
F548HR-W/L2000BKX
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700