Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
NER Electric Chain Hoist w/ Motor Trolley - 3 Ton, 10' Lift, 17 ft/min
Availability: Usually ships in 6 to 9 days Stock No:WBB440476
Price: $6,362.00
Product Information
The NERM Series of electric chain hoists from Harrington were designed using the latest technology and incorporating a motorized trolley. The results are high quality, low headroom, full-featured hoists and trolleys that provide daily reliable performance in both routine situations and severe working environments. Hoist features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
Watch Video Below
Product Specifications
CAPACITY LBS
6000
COLOR FINISH
Yellow
ASSEMBLY
Unassembled
BRAND
Harrington
CONSTRUCTION
Die-Cast Aluminum Body
CONTROL CORD LENGTH FEET
6
FLANGE WIDTH INCHES
3-1/4 to 6
HEAD ROOM INCHES
32-7/8
HORSEPOWER
5-1/4
LIFT FEET
10
LIFT SPEED FEET PER MINUTE
17
MANUFACTURERS PART NUMBER
NERM030C-L-10
OPERATING CONDITIONS
-4°F to 104°F
TRAVERSING SPEED FEET PER MINUTE
40
TYPE
Double Chain
VOLTAGE
208-230/460-3-60
WEIGHT LBS
390
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700