1.888.978.7759
18"L X 18"W X 24"H, Black 18 oz. 5-Sided Vinyl Coated Machine Cover

Availability: Usually ships in 10 to 13 days
Item #: WBB441740
Price: $22.00

Product Information
18"L X 18"W X 24"H, Black 18 oz. 5-Sided Vinyl Coated Machine Cover

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Vinyl coated covers are made with 18 oz. material that is very durable and has high tear strength and good abrasion resistance. Custom sizes available upon request.Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
HEIGHT INCHES 24
COLOR Black
BRAND Mauritzon
CONSTRUCTION Vinyl
MANUFACTURERS PART NUMBER MCB-V01-04
PACKAGE QUANTITY 1
WEIGHT LBS 6.00
APPROVED/CERTIFIED ASTM-D3384-80
PRODUCT TYPE Machinery
FABRIC WEAVE COUNT 1000 x 1300 Denier
FABRIC WT/SQUARE YARD 18 OZ

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700