1.888.978.7759
12' X 18' Red 13 oz. Flame Retardant Vinyl

Availability: Usually ships in 7 to 10 days
Item #: WBB441837
Price: $113.95

Product Information
12' X 18' Red 13 oz. Flame Retardant Vinyl

These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Vinyl Polyester fabric provides excellent tear and water resistance. Waterproof. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards.Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR Red
BRAND Mauritzon
CONSTRUCTION Vinyl Polyester
MANUFACTURERS PART NUMBER DAR-SAL-02-1218
PACKAGE QUANTITY 1
SIZE FEET 12 x 18
THICKNESS MIL 20 mil
WEIGHT LBS 19.50
COUNTRY OF ORIGIN United States
FABRIC WEAVE COUNT 18 x 17
GROMMET SPACING 24"
FABRIC WT/SQUARE YARD 13 OZ
APPROVED/CERTIFIED Meets California Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700