Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
60" W x 64" H Office Partition With Raceway - Gray
Availability: Usually ships same day Stock No:WB238639RGY
Quantity Discount
QTY
Price
1-5
$213.95 ea.
6+
$203.95 ea.
Product Information
GLOBAL OFFICE PARTITIONS WITH WIRE MANAGEMENT RACEWAY
Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. 4"H charcoal powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.
Watch Video Below
Product Specifications
WIDTH INCHES
60
HEIGHT INCHES
64
COLOR FINISH
Gray
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
Non Electric Panels in Gray
FRAME COLOR
Charcoal
MODEL
238639RGY
THICKNESS INCHES
1-3/4
TYPE
Non-Electric
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700