Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gama Sonic GS-94T Victorian Solar Lamp Post - Triple Lamp - Black
Availability: Usually ships in 3 to 6 days Stock No:WBB442476
Price: $397.95
Product Information
Our 7' high solar powered traditional styled lamp posts are in high demand and come with 2 lights which use a special patented cone reflector to make the light brighter. This all aluminum construction tall lamp post will illuminate your garden with our energy efficient, super-bright LED's. The gas-light design of our solar lamp is classic and adds an elegant appeal to your front or back yard. Using efficient solar-powered technology, the solar lamp lights receive their energy from built-in batteries charged daily by the sun, which in turn light the 6 super-bright LED bulbs. Each solar lamp post has real beveled glass panes that add to the late 19th Century appeal. No maintenance is required with the powder-coated cast-aluminum solar lamp posts that are weather resistant & won't rust. Worry-free, the solar lamp post turns on automatically at dusk and off at dawn. The solar lamp post can be bolted down (bolts included) and is available in either black, or white.
LED Light Bulbs and Batteries Included
Product Specifications
PACKAGE QUANTITY
1
NUMBER OF LED BULBS
18
HOURS
8 to 10 hrs
MANUFACTURERS PART NUMBER
GS-94T
COLOR FINISH
Black
WIDTH INCHES
10
BATTERY TYPE
Li-ion
WEIGHT LBS
31
LAMP TYPE
Super Bright LED
BRAND
GAMA SONIC USA
HEIGHT INCHES
90
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700