1.888.978.7759
Gama Sonic GS-16L Light My Shed 2 - Black

Availability: Usually ships in 3 to 6 days
Item #: WBB442494
List Price: $99.00 Save: up to 9%
Price: $89.95

Product Information
Light my Shed 2 - Now with LEDs!! Never needs to replace batteries or bulbs!! Light up your shed, greenhouse, boat house or garage with this easy to install solar charged light. No electrical wires to install, just secure the solar panel on the side of the building, and the light inside and let the sun do the rest. Light my Shed can be easily installed on all types of material; metal, wood or plastic. It is charged by a powerful Mono Crystal solar panel and the light fixture holds 24 LEDs.
  • LED Light Bulbs and Batteries Included
Product Specifications
BRAND Gama Sonic USA
MANUFACTURER'S PART NUMBER 16201
WIDTH INCHES 23.25
HEIGHT INCHES 7
HOURS up to 4 hrs
LAMP TYPE Super Bright LED
BATTERY TYPE Ni-Mh
WEIGHT LBS 25.08
NUMBER OF LED BULBS 24
PACKAGE QUANTITY 1
COLOR FINISH Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700