Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
CD 36" Tilt Drum Fan Belt Drive
Availability: Usually ships same day Stock No:WB246558
Price: $429.95
Product Information
TILT DRUM FANS 36" Tilt Drum Fan Belt Drive
This CD industrial fan features a 2-speed PSC permanently lubricated single phase, 120V ball bearing type motor. Blower fans have a complete metal housing with spiral wire safety guards and three (3) aluminum blades. Features a yellow 10'L SJT 3-conductor cord. 2 wheel cart base permits drum to tilt 360°. Meets OSHA standards. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
CD
DEPTH INCHES
14-9/16
HEIGHT INCHES
42-1/2
FAN DIAMETER INCHES
36
COLOR FINISH
Gray
ASSEMBLY
Assembled
CONSTRUCTION
Metal
CFM HIGH
10,500
CFM LOW
9,800
SPEEDS
2
VOLTAGE
120
AMPS
4.07
HORSEPOWER
1/3
POWER CORD LENGTH FEET
12
BLADE TYPE
Aluminum
DRIVE TYPE
Belt
FAN TYPE
Portable Tilt Base
TYPE
Industrial
BLADE QUANTITY
4
APPROVAL
UL Listed
MODEL
246558
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700