1.888.978.7759
Adjustable Wire Organizer - 4 Pocket - Pkg Qty 6

Availability: Usually ships in 4 to 7 days
Item #: WBB442967
$13.25 each
Sold in packages of 6
Price: $79.50

Product Information
STEELMASTER® Adjustable 4 Pocket Wire Organizer.

Ideal for those who need adjustable filing space. An ideal organizer for holding binders, files, mail, papers and reports, the Adjustable Wire Organizer lets you design the dividers to meet your needs-slots are every one inch in width. The base is constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Adjustable Wire Organizer's feature rounded corners and tapered tops to make loading and unloading of documents quick and easy. Coated with a black chip and scratch-resistant finish, the wire is in a bright nickel-finish. The organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 8-1/8
HEIGHT INCHES 7-3/4
COLOR FINISH Silver/Black
CONSTRUCTION Steel
BRAND Steelmaster®
DESCRIPTION Adjustable Wire Organizer - 4 Pocket
MANUFACTURERS PART NUMBER 264404
PACKAGE QUANTITY 6
TYPE Metal & Wire Desktop Organizers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700