Availability: Usually ships in 2 to 5 days Stock No:WBB443066
Price: $3,161.00
Product Information
Up to 303 lbs. of ice production per 24 hours with 80 lbs. of built-in storage
Corrosion resistant stainless steel
Automatic flush system designed for longer life and dependability of ice machine
Evaporator assembly protected from peak loads
Convenient drop down door
Front access for easier maintenance
Removable air filter
Front in, front out airflow - allows for easier fit into tight spaces with no clearance needed on sides and rear
R-404 Refrigerant
Protected by HoshiGuard Antimicrobial Agent
Two year parts & labor on entire machine
Five year parts on compressor, air-cooled condenser
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
26
HEIGHT INCHES
39
POTABLE WATER GAL PER 100 LBS
12
KWH PER 100 LBS
4.1
ELECTRICAL
115V/60/1
CONDENSER TYPE
Air-Cooled
BRAND
Hoshizaki America
LBS OF ICE PER 24 HOURS
330
CAPACITY LBS
80
DESCRIPTION
Self Contained Flaker with Built-In Storage Bin
MANUFACTURERS PART NUMBER
F-330 BAH
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700