1.888.978.7759
KFI Outdoor Stackable Arm Chair - Wicker

Availability: Usually ships in 5 to 8 days
Item #: WB277158
qty Price
1-2 $96.95 ea.
3+ $84.95 ea.

Product Information
Outdoor Stackable Armchair
KFI Outdoor Stackable Armchair - Wicker
This collection of outdoor stackable Armchairs is great for bistros, patios, poolside seating and other outdoor seating areas. Lightweight aluminum frame for strength and corrosion protection. Legs include nylon glides for stability. Chairs are stackable up to 12 units high for compact storage. Wicker Chair has a 1" tubular anodized aluminum frame with polyethylene wicker seat/back. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 21-1/2
DEPTH INCHES 24
HEIGHT INCHES 29
BRAND KFI
COLOR FINISH Tan
CONSTRUCTION Plastic
DESCRIPTION Stackable Arm Chair
MANUFACTURER'S PART NUMBER 5101
FRAME CONSTRUCTION Aluminum
FRAME COLOR Aluminum
MODEL 277158
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 16-1/2
BACK HEIGHT INCHES 15
STYLE Stacking Chair
PACKAGE QUANTITY 1
BACK WIDTH INCHES 14
CAPACITY LBS 250
LIMITED WARRANTY 5 Years

Photo Gallery
Outdoor Stackable Arm Chair - Wicker

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700