Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ulti-MATE Storage 5-Piece Kit in Starfire Pearl - Cabinets & Worktop Bench

Ulti-MATE Storage 5-Piece Kit in Starfire Pearl - Cabinets & Worktop Bench
Availability: Usually ships in 2 to 5 days
Stock No: WBB444899
FREE Shipping
Price: $879.99


Product Information
This five (5) piece workstation kit gets you organized in style and strength. Cabinet styling offers "Endless Possibilities" for use in virtually any room of the home or business with unique Starfire Pearl color and custom shop radius cabinet profile. Cabinet kit offers a great mix of our most popular cabinets that include; 1-One Door Base Cabinet, 1-Three Drawer Base Cabinets, 1-Two Door Wall Cabinets, 1-Two Door Tall Cabinets and One Worktop Bench Surface. Cabinet features strong 3/4" RTA cabinet construction, oversized storage capacity, 3/4" shelves with 100 lb load rating, fully adjustable Euro hardware, ball bearing drawer glides for smooth operation, Brushed Chrome cabinet handles, designer style adjustable feet for uneven surfaces, easy assembly and much more. Great for use in; Garage, Laundry, Basement, Utility, Home Office, etc. Color: Starfire Pearl color on cabinet fronts and Grey elsewhere.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
TypeDescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
C3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
D2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
E3 Door Wall Cabinet35-1/2"W x 12-1/2"D x 20"H
F2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
GWorktop Bench, Black Surface6' Long


Product Specifications
WIDTH INCHES 106-1/4
DEPTH INCHES 21
HEIGHT INCHES 80
COLOR FINISH Starfire Pearl/Grey
ASSEMBLY Unassembled
BRAND BH Ulti-MATE
CABINET QTY. (CABINET TYPE) 1 (B), 1(C), 1 (D), 1 (F), 1 (G)
CONSTRUCTION MDF (Medium Density Fiberboard) and PB (Particle Board)
DESCRIPTION 5-Piece Kit
MANUFACTURERS PART NUMBER GA-50KSW
SERIES Ulti-MATE Storage
WEIGHT LBS 535



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700