Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ulti-MATE Garage PRO 2-Door Base Cabinet 35-1/2"Wx21"Dx35"H
Availability: Usually ships in 2 to 5 days Stock No:WBB444906 FREE Shipping
Price: $235.00
Product Information
Ulti-MATE Garage PRO offers custom shop cabinet features, contemporary design and industrial strength to meet needs of the most discerning customer. This 2-door base cabinet offers oversized storage space to get you organized in style. Other features include; unique Polyurethane coated cabinet fronts in a Silver, full radius cabinet profile for refined styling, strong 3/4" cabinet construction, adjustable 1" thick shelf with 200 lb industrial load rating, fully adjustable recessed Euro hinges, oversized Brushed Chrome styled cabinet handles, 6" adjustable feet for uneven surfaces, 1" thick integrated recessed Grey worktop surface, 100-year old first class manufacturer and much more. Assembly required.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Product Specifications
WIDTH INCHES
35-1/2
DEPTH INCHES
21
HEIGHT INCHES
35
COLOR FINISH
Silver / Grey
ADJUSTABLE SHELVES
1
ASSEMBLY
Unassembled
BRAND
BH Ulti-MATE
CONSTRUCTION
MDF (Medium Density Fiberboard) and PB (Particle Board)
DESCRIPTION
2-Door Base Cabinet
DRAWER QTY
--
MANUFACTURERS PART NUMBER
GA-01PC
SERIES
Ulti-MATE Garage PRO
SHELF CAPACITY LBS
200
SHELF QUANTITY
1
WEIGHT LBS
135
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: February 16, 2012
Reviewed by: Douglas Kirkland (17027)
Customer Rating :
Ulti-MATE Garage PRO 2-Door Base Cabinet 35-1/2"Wx21"Dx35"H
These are awesome! We've been looking for something sturdy that would hold up under tough conditions-College Foodservice!!!-and so far, they have been!
Recommended-plus awesome customer service!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700