Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ulti-MATE Garage PRO 8-Piece Deluxe Cabinet Kit

Ulti-MATE Garage PRO 8-Piece Deluxe Cabinet Kit
Availability: Usually ships in 2 to 5 days
Stock No: WBB444914
FREE Shipping
Price: $1,949.00


Product Information
Ulti-MATE Garage PRO 8-piece deluxe kit and one of our most popular kits, transforms garage into a functional and fun room again to enjoy in ultimate contemporary style like no other cabinet line. Cabinet kit offers a great mix of our most popular cabinets that include; 1-One Door 24" Base Cabinet, 1-Three Drawer 24" Base Cabinet, 1-Door/Drawer Rolling 24" Base Cabinet, 2-Two Door 24" Wall Cabinet, 2-Two Door Tall 36" Cabinet and One 6' Worktop Bench Surface. Other features include; infinite design options, unique Polyurethane coated cabinet fronts in Silver, strong 3/4" cabinet construction, 1" thick shelves with 200 lb load rating, fully adjustable Euro hardware, full extension ball bearing drawer glides for smooth operation, Brushed Chrome cabinet handles, easy assembly, set of 6" rolling/locking casters, set of (4) four 6" adjustable feet, and much more. Assembly required.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
Type DescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
BDoor Base Cabinet 23-5/8"W x 21"D x 35"H
C1 Drawer, 1 Door Base Cabinet 23-5/8"W x 21"D x 35"H
D3 Drawer Base Cabinet 23-5/8"W x 21"D x 35"H
E2 Door Tall Cabinet 35-1/2"W x 21"D x 82-13/16"H
F3 Door Partitioned Wall Cabinet35-1/2"W x 14"D x 23-5/8"H
G2 Door Wall Cabinet23-5/8"W x 14"D x 30-11/16"H
HWorktop Bench, Black Surface6' Long


Product Specifications
WIDTH INCHES 168
DEPTH INCHES 21
HEIGHT INCHES 82-13/16
COLOR FINISH Silver / Grey
ASSEMBLY Unassembled
BRAND BH Ulti-MATE
CABINET QTY. (CABINET TYPE) 1 (B), 1 (C), 1 (D), 2 (E), 2 (G), 1 (H)
CONSTRUCTION MDF (Medium Density Fiberboard) and PB (Particle Board)
DESCRIPTION 8-Piece Kit
MANUFACTURERS PART NUMBER GA-80KPC
SERIES Ulti-MATE Garage PRO
WEIGHT LBS 1150



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700