Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Snapper 22" 7.25 TP 3N1 FWD Walk Mower
Availability: Usually ships in 7 to 10 days Stock No:WBB444978
Price: $409.95
Product Information
Snapper 22" 7.25 TP 3N1 FWD Walk Mower
Snapper 22" Front Wheel Drive Walk Mower with *Briggs & Stratton 725ex Series Engine with ReadyStart® No Prime, No Choke Start.
Self-propelled front wheel drive
REACT® drive system, mow at your own pace
Advanced cutting system
Durable 14 gauge steel
Washout Port
Product Specifications
BLADE TYPE
Notched
MANUFACTURERS PART NUMBER
7800832
FUEL TANK CAPACITY
1.0 qt
ENGINE SERIES
Briggs & Stratton 725ex Series
TORQUE
7.25 ft-lbs
STARTING FEATURES
ReadyStart®
DECK TYPE
22" Cutting Wheels
FRONT WHEEL SIZE
8"
HEIGHT OF CUT POSITIONS
9
CUTTING WIDTH
22"
REAR WHEEL SIZE
8"
HEIGHT OF CUT
1.25" to 4.0"
DRIVE TYPE
Front Wheel Drive
BRAND
Snapper
BLADE MATERIAL
14-Gauge Steel
TYPE
3-N-1 Convertible (Mulch, Bag & Side Discharge)
BLADE NUMBER
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700