Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Milwaukee 3 Ton Lever Hoist - 10' Lift
Availability: Usually ships in 7-10 days Stock No:WBB445216
Price: $585.00
Product Information
Milwaukee 3 Ton Lever Hoist - 10' Lift
The old standard, the Lever Hoist line from Milwaukee offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of Lever Hoists a good choice for any application.
3 ton rated capacity, 10 ft. standard lift
Chain pull to lift rated load: 61 lbs.
Weston-type automatic braking system for positive load control
Steel chain guide roller and chain stripper for smooth chain feed
Product Specifications
CAPACITY LBS
6000
COLOR FINISH
Red
ASSEMBLY
Assembled
BRAND
Milwaukee
CONSTRUCTION
Steel
HANDLE LENGTH INCHES
16-1/4
HEAD ROOM INCHES
18-11/16
LIFT FEET
10
MANUFACTURERS PART NUMBER
9690-20
WEIGHT LBS
53
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700