1.888.978.7759
Grosfillex® Domino Chair, Fern Green / White 12 Pack - Pkg Qty 12

Availability: Usually ships in 10 to 13 days
Item #: WBB447721
List Price: $1,560.00 Save: up to 30%
$90.95 each
Sold in packages of 12
Price: $1,091.40

Product Information
Domino Chairs are full of pizzazz to liven up any space with its contemporary two tone designer colors. The chairs will find a natural space in institutional cafeterias, food courts, and many other indoor applications. The chairs are specifically made to withstand any tough commercial environment with hard wearing footpads and meeting the ASTM standards.

Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 22
HEIGHT INCHES 33-3/8
COLOR FINISH Fern Green / White
BACKREST Mid-Back
BRAND Grosfillex®
DESCRIPTION Domino Stacking Chair
SEAT HEIGHT INCHES 18-1/2
MANUFACTURERS PART NUMBER XB000152
APPLICATION Stacking
FRAME CONSTRUCTION Powder Coated Steel
PACKAGE QUANTITY 12
CONSTRUCTION Resin
ARM TYPE Armless
BASE 4-Leg
APPLICATION/USAGE Guest/Reception

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700