1.888.978.7759
Vis-i-Rack™ High Capacity Blueprint Storage Rack - 13 Openings

Availability: Usually ships in 2 to 5 days
Item #: WB277323
Price: $356.95

Product Information
VIS-I-RACK™ HIGH CAPACITY BLUEPRINT STORAGE RACKS
Rack with 13 Openings
Vis-i-Rack™ high capacity blueprint storage racks provide a wall mountable solution for vertical storage of blueprints and other documents. Great for blueprints, artwork, maps, poster, documents and other large rolled file materials. These wall mount racks use up limited floor space to provide optimal vertical storage. Made using heavy duty steel frame with welded posts to support 960 lb. total capacity. 9"L rungs include non-marring caps for safety. Rungs are welded and at incline to retain files and documents. Steel feet for stability. Wall brackets are spaced 16" for installation on walls. Black powder coat finish. Rack with 13 Openings includes five 8"H openings in the lower section, four 6" openings in the middle and four 4" openings on top.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 11
HEIGHT INCHES 84
CAPACITY LBS 60 lbs per Bin
COLOR FINISH Textured Black
BRAND Brookside Design
CONSTRUCTION Welded Steel
DESCRIPTION Vis-i-Rack™ High Capacity Blueprint Storage Rack
MANUFACTURER PART NUMBER VR864
OPENINGS 13
WEIGHT LBS 32
LIMITED WARRANTY Lifetime
NUMBER OF BINS 13

Photo Gallery
High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 openings
High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 Openings High Capacity Blueprint Storage Rack - 13 openings

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700