Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heritage Series Vehicle Gun Case
Availability: Usually ships in 3 to 6 days Stock No:WB269725
Quantity Discount
QTY
Price
1-2
$82.95 ea.
3+
$76.95 ea.
Product Information
Heavy-duty case stows up to three rifles or shotguns across the seat back. Also includes detachable scabbard with carrying handle measuring 49" L x 7.5" H. Heavy-duty UV Resistant fabric with water resistant backing. Hangs quickly and easily from the back seat of SUVs or pickups. Two high-capacity zippered gear pockets and two additional pockets. Heritage look with antique brass fittings, plaid interior and faux leather trim. Non-scratch pocket interiors. Folds up for storage.
Product Specifications
LENGTH INCHES
49
WIDTH INCHES
26-3/4
HEIGHT INCHES
7-1/2
COLOR
Loden
CONSTRUCTION
Non-Scratch Pocket Interiors, Detachable Scabbard
DESCRIPTION
Vehicle Gun Case
PACKAGE QUANTITY
1
TYPE
Handles, Zippered Panels, Protective Padding
PRODUCT TYPE
Auto
FABRIC DETAILS
UV Protection, Water Resistant
SERIES
Heritage
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700