Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Blow Molded Seminar Folding Table - 18" x 60"
Availability: Usually ships in 2 to 5 days Stock No:WBB449333
Price: $70.95
Product Information
Blow Molded Seminar Folding Table - 18" x 60"
NPS has expanded its popular blow-molded lightweight plastic folding table line to include "Seminar/Conference Room Folding Tables". These 18"-wide lightweight tables with cantilevered comfort style legs are perfect for any training room, conference room or seminar setup. Standard height is 29-1/2". Comfort style legs prevent your legs from bumping into the table. Features 2"-thick blow-molded plastic tabletop (in Gray) and 16-gauge cantilevered comfort legs (in Speckled Gray).
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
18
DEPTH INCHES
HEIGHT INCHES
29-1/2
COLOR FINISH
Speckled Gray
BRAND
National Public Seating®
CONSTRUCTION
Plastic
SURFACE
Polyethylene
FRAME COLOR
Textured Gray
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
BT-1860
PACKAGE QUANTITY
1
WEIGHT CAPACITY
700 Lbs.
SHAPE
Rectangular
LEG TYPE
Fixed
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: May 19, 2011
Reviewed by: Kc (Arizona)
Customer Rating :
Folding Table
This table is great. It is so much stronger than any we could find in our local stores. I use it in my laundry room for folding clothes, but this table could be use to hold lots of weight.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700