1.888.978.7759
Blow Molded Rectangular Folding Table - 30" x 60"

Availability: Usually ships in 2 to 5 days
Item #: WBB449339
Price: $74.95

Product Information
Blow Molded Rectangular Folding Table - 30" x 60"

NPS has expanded its popular blow-molded lightweight plastic folding table line to include "Seminar/Conference Room Folding Tables". These 18"-wide lightweight tables with cantilevered comfort style legs are perfect for any training room, conference room or seminar setup. Standard height is 29-1/2". Comfort style legs prevent your legs from bumping into the table. Features 2"-thick blow-molded plastic tabletop (in Gray) and 16-gauge cantilevered comfort legs (in Speckled Gray).

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 29-1/2
COLOR FINISH Speckled Gray
BRAND National Public Seating®
CONSTRUCTION Plastic
SURFACE Polyethylene
FRAME COLOR Textured Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BT-3060
PACKAGE QUANTITY 1
WEIGHT CAPACITY 1000 Lbs.
SHAPE Rectangular
LEG TYPE Fixed

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: February 25, 2014
Reviewed by: DAVID (NEW LENOX,IL)
Customer Rating:
great tables
gerat tables for the price.
Reviewed On: August 15, 2013
Reviewed by: Plate Restaurant (BOHEMIA,NY)
Customer Rating:
Great Choice for a Banquet Table
With it's very strong construction and very light carrying weight, this table is an excellent buy. The top is easy to clean and provides a shock absorbing surface without bending.The legs fold nicely into retaining clips,requiring much less storage space than the old heavier tables.We do note the edge is thicker than usual, so your linen table clips may not fit. Solution? use white velcro strips to fasten skirts.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700