1.888.978.7759
Dolly For 8600 Chair, 20 Chairs Capacity

Availability: Usually ships in 5 to 8 days
Item #: WBB449353
Price: $112.95

Product Information
Dolly For 8600 Chair, 20 Chairs Capacity

Made of steel for lasting durability and strength. Stacks and moves up to 20 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. Size is 21" L x 20" W x 26" H. Black color finish. For use with Model B449433, B449434, B449436, B449437 & B449438 only. 10 Year Limited Warranty.

Product Specifications
LENGTH INCHES 21
WIDTH INCHES 20
HEIGHT INCHES 26
CAPACITY 20 Chairs
COLOR FINISH Black
BRAND National Public Seating®
CONSTRUCTION Steel
MANUFACTURER PART NUMBER DY-86
PACKAGE QUANTITY 1
TYPE Stacking Chair Dolly
LIMITED WARRANTY 10 Year Limited Warranty

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 18, 2014
Reviewed by: SAL (CHICAGO,IL)
Customer Rating:
office spv.
stacking chairs didn't fit properly
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700