1.888.978.7759
Premium All-Steel Triple Brace Double Hinge Folding Chair - Brown - Pkg Qty 4

Availability: Usually ships in 2 to 5 days
Item #: WBB449360
List Price: $128.16 Save: up to 28%
$23.00 each
Sold in packages of 4
Price: $92.00

Product Information
Premium All-Steel Triple Brace Double Hinge Folding Chair - Brown

We took our best-selling chair and made it even better. This chair has all the features of our 200 Series, like double hinges, heavy-duty 18-gauge tubing, our double-contoured back, waterfall seat, V-shaped stability caps and plastic, non-marring glides. We then added three U-shaped riveted cross braces, instead of two. This chair is the strongest chair you can get. 10 Year Limited Warranty.

Watch Video Below


Product Specifications
WIDTH INCHES 18-1/4
DEPTH INCHES 20-1/4
HEIGHT INCHES 29-1/2
COLOR FINISH Brown
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND National Public Seating®
CONSTRUCTION Steel
DESCRIPTION Premium Steel Triple Brace Folding Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT HEIGHT INCHES 17-1/4
CAPACITY LBS 480
WEIGHT CAPACITY 480 Lbs.
MANUFACTURER PART NUMBER 303
LIMITED WARRANTY 10 Year Limited Warranty
APPLICATION Folding
MAS GREEN CERTIFIED Yes
APPLICATION/USAGE Folding Chair
PACKAGE QUANTITY 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700