Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Polyfold Fan Back Triple Brace Folding Chair - Blue Seat/Gray Frame
Availability: Usually ships in 2 to 5 days Stock No:WBB449390
Price: $28.95 ea.(Sold in qty. of 4)
Product Information
Polyfold Fan Back Triple Brace Folding Chair - Blue Seat/Gray Frame
The most comfortable design ever in a Folding Chair, the Fan Back Polyfold Chair incorporates the features of our bestselling #800 Premium Polyfold Chair with a Fan Back for comfort. Seat & Back are made of molded & contoured, color impregnated, Polypropylene Plastic with special edging to enable stacking up to 26 chairs high or 80" when stored on the #DY1100 Dolly. Frame is 7/8" round tubing supported with triple double riveted arch braces for leg stability & double hinges linking front to rear legs for strength. Seat is supported by a Steel Frame. This Chair also features an extra high radius fan back which provides added ergonomic comfort and "breath-ability". Perfect for indoor & outdoor events, calling for an attractive, comfortable, stackable folding chair.
Product Specifications
WIDTH INCHES
18-1/2
DEPTH INCHES
20-3/4
HEIGHT INCHES
34-1/2
COLOR FINISH
Blue
BRAND
National Public Seating®
CONSTRUCTION
Plastic
SEAT WIDTH INCHES
15-3/4
SEAT DEPTH INCHES
16
SEAT HEIGHT INCHES
17-3/4
FRAME COLOR
Gray
FRAME CONSTRUCTION
Steel
CAPACITY LBS
480
WEIGHT CAPACITY
480 Lbs.
MANUFACTURER PART NUMBER
1105
LIMITED WARRANTY
5 Years
APPLICATION
Folding
PACKAGE QUANTITY
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700