1.888.978.7759
Silhouette Vinyl Padded Stack Chair - Green Seat/Gold Frame - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB449430
List Price: $150.82 Save: up to 31%
$51.95 each
Sold in packages of 2
Price: $103.90

Product Information
Silhouette Vinyl Padded Stack Chair - Green Seat/Gold Frame

Add upscale ambience to any cafeteria, lounge, or banquet hall with this stylish Silhouette Back stacker. It features a concealed double back for a more refined look, and built-to-last construction from rugged 7/8" square 18-gauge steel tubing. The waterfall seat, padded with 2" of high-density foam, provides exceptional comfort. Self-leveling glides won't scuff floors. Built-in stack bar and 12 plastic stack bumpers help prevent wear and tear10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 17
DEPTH INCHES 23
HEIGHT INCHES 36
COLOR FINISH Green
BACKREST Mid-Back
BRAND National Public Seating®
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 15
SEAT HEIGHT INCHES 19
WEIGHT CAPACITY 300 Lbs.
MANUFACTURER PART NUMBER 9306-G
LIMITED WARRANTY 10 Year Limited Warranty
APPLICATION Stacking
APPLICATION/USAGE Guest/Reception
FRAME CONSTRUCTION Steel
BASE 4-Leg
PACKAGE QUANTITY 2
FRAME COLOR Gold
CONSTRUCTION Vinyl
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
ARM TYPE Armless

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700