1.888.978.7759
Premium All-Steel Folding Chair W/ Right Tablet Arm - Gray Tablet Arm/Gray Frame - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB449449
List Price: $127.10 Save: up to 28%
$45.95 each
Sold in packages of 2
Price: $91.90

Product Information
Premium All-Steel Folding Chair w/ Right Tablet Arm - Gray Tablet Arm/Gray Frame10 Year Limited Warranty.

We've taken our best selling series 200 folding chair and added a folding tablet-arm writing surface. Fold the chair and the tablet-arm folds up against the chair - for very compact storage. Tablet is 5/8" thick particleboard with high pressure laminate. In-Stock in either left or right handed. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 28-3/4
HEIGHT INCHES 29-1/2
COLOR FINISH Gray
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND National Public Seating®
CONSTRUCTION Laminate Particleboard
DESCRIPTION Premium Steel Folding Chair w/ Right Tablet Arm
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT HEIGHT INCHES 17-1/4
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
WEIGHT CAPACITY 300 Lbs.
MANUFACTURER PART NUMBER 5202R
LIMITED WARRANTY 10 Year Limited Warranty
APPLICATION Folding
MAS GREEN CERTIFIED Yes
APPLICATION/USAGE Folding Chair
PACKAGE QUANTITY 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700