1.888.978.7759
Heavy-Duty Stack Chair - Solid Gray Fabric/Silvervein Frame - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB449468
$59.95 each
Sold in packages of 2
Price: $119.90

Product Information
Heavy-Duty Stack Chair - Solid Gray Fabric/Silvervein Frame

This "All Around" stack chair makes a great choice for reception areas, places of worship, conference rooms and schools. It features a contoured seat padded with 2" high density foam which provides exceptional comfort in any setting. This chair is built with 3/4" square 18- gauge steel tubing with a front and rear 5/8" leg strengthener added for additional support. Chairs can safely be stacked up to ten high. Eight plastic stack bumpers are added to protect chairs while stacked. In addition this model has scratch-free, durable plastic arm-rests. With our Teflon® treated fabric, customers can expect a chair that will endure years of rugged use. That is why this is the chair of choice for heavily used reception areas.

Product Specifications
WIDTH INCHES 20-1/4
DEPTH INCHES 21
HEIGHT INCHES 33
COLOR FINISH Gray
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND National Public Seating®
CONSTRUCTION Fabric
DESCRIPTION Heavy-Duty Stack Chair
SEAT WIDTH INCHES 16-1/2
SEAT DEPTH INCHES 15
SEAT HEIGHT INCHES 19
FRAME COLOR Silver Vein
FRAME CONSTRUCTION Steel
WEIGHT CAPACITY 300 Lbs.
MANUFACTURER PART NUMBER 9452-SV
LIMITED WARRANTY 5 Years
APPLICATION Stacking
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
APPLICATION/USAGE Guest/Reception
PACKAGE QUANTITY 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700