Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ECO MO Pallet Truck 2200 Lb. Capacity 20.5 x 48
Availability: Out of stock, please check back soon. Stock No:WB985993
Price: $739.00
Product Information
ECO LOW PROFILE PALLET TRUCK
Durable, versatile and easy to use, the ECO Pallet Truck features an ergonomic design that reduces operator fatigue and downtime. Features include a heavy-duty pump for long life and easy field servicing, robotic welds throughout, and grease fittings at all pivot points for easy maintenance. ECO Pallet Jack has a 200° steer radius and ergonomic 3 position (raise, neutral, lower) handle provide exceptional maneuverability in compact areas. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
20-1/2
CAPACITY LBS
2200
COLOR FINISH
Orange
ASSEMBLY
Assembled
BRAND
Mobile
CONSTRUCTION
Steel
FORK WIDTH INCHES
6
LOAD WHEELS
1-3/8" Steel
LOWERED HEIGHT INCHES
1-3/8
MANUFACTURERS PART NUMBER
114248MO
RAISED HEIGHT INCHES
4
STEER ARC DEGREES
200
STEER WHEELS
6" Polyurethane
TYPE
ECO MO
WEIGHT LBS
170
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700